Check Availability
  • 3M 

    Double Bib Hood, L, White, Tyvec(R), PK3

  • Item # 1AGD8
  • Mfr. Model # BE-10L-3
Double Bib Hood, L, White, Tyvec(R), PK3 Double Bib Hood,L,White,Tyvec(R),PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use in atmospheres that contain particulate contaminants.
Show More Close
 

Technical Specifications

Item # 1AGD8
Mfr. Model # BE-10L-3
UNSPSC #46182007
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Double Bib Hood
Mask Size L
Color White
Material Tyvec(R) QC
Suspension Sewn In Elastic Headband
For Use With Air-Mate(TM), Breathe Easy(TM) PAPR and BE Series Supplied Air
Standards NIOSH Approved
* This product's country of origin is subject to change

Compliance and Restrictions