Check Availability
  • 3M 

    Disk Filter, P100, Bayonet, PK2

  • Item # 4JG29
  • Mfr. Model # 2097
  • (1)
Disk Filter, P100, Bayonet, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ P100 and nuisance level OV particulate cartridge is designed for 3M 6000, 6500, FF-400, and 7000 series. Cartridge is lightweight and easy to breathe through. Color code: magenta.
Show More Close
 

Technical Specifications

Item # 4JG29
Mfr. Model # 2097
UNSPSC #46182005
Catalog Page 1761
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Disk Filter
For Use With 3M(TM) Half and Full Respirators
Cartridge Approved For P100
Color Code Magenta
Respirator Connection Type Bayonet
Typical Application Assembly and Mechanical, Brazing, Cleaning, Metal Pouring, Painting, Pesticide Application, Remediation, Soldering, Torch Cutting, Welding
Respirator Cartridge Type Air Purifying Respirator Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In