Check Availability
  • 3M 

    Disk Filter,AG, HF, P95,Bayonet,PK2

  • Item # 4AVH9
  • Mfr. Model # 2076HF
Disk Filter,AG, HF, P95,Bayonet,PK2 Disk Filter,AG, HF, P95,Bayonet,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ HF, P95, and nuisance level AG particulate cartridge is designed for 3M 6000, 6500, FF-400, and 7000 series. Cartridge is lightweight and easy to breathe through.
Show More Close
 

Technical Specifications

Item # 4AVH9
Mfr. Model # 2076HF
UNSPSC #46182005
Catalog Page 1759
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Disk Filter
For Use With 3M(TM) Half and Full Face Respirator
Cartridge Approved For AG, HF, P95
Color Code Olive
Respirator Connection Type Bayonet
Typical Application Chemical Processing
Respirator Cartridge Type Air Purifying Respirator Filter
* This product's country of origin is subject to change