Check Availability
  • 3M 

    Disc Pad, 3 in.

  • Item # 20RW52
  • Mfr. Model # 60440237745
Disc Pad, 3 in. Disc Pad,3 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Roloc™ disc pad TR 45093 is an extra hard rubber pad that works with drills, disc sanders, right angle grinders, and rotary sanders with TR, TP, or TS Roloc attachment systems. Disc pad provides a secure attachment for any Roloc disc or bristle product. No worrying about aligning disc pad with disc—screw quickly aligns the disc, making disc changes quick and easy.
Show More Close
 

Technical Specifications

Item # 20RW52
Mfr. Model # 60440237745
UNSPSC #31191505
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Disc Pad
Diameter 3"
Material Hard Rubber
Color Black
Attachment Type Hook-and-Loop
For Use With 3M(TM) Roloc(TM) 4" dia. Abrasive Discs
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.