Check Availability
  • 3M 

    Disc Pad,6 in.

  • Item # 20RV99
  • Mfr. Model # 60440241077
Disc Pad,6 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ low-profile disc pad 20354 is a firm density foam designed for flat sanding applications. This lightweight, shock-resistant backup pad has a tapered edge for flexibility and feather edging. Disc comes with pressure-sensitive adhesive coating on the back for attaching to Stikit disc pad (sold separately). Blue vinyl face material provides secure disc adhesion and quick, easy disc removal. Provides a more aggressive cut than 3M Hookit™ products. Provides secure attachment for a 3M™ Stikit™ Disc (sold separately) on a random orbital sander or other rotary tool.
Show More Close
 

Technical Specifications

Item # 20RV99
Mfr. Model # 60440241077
UNSPSC #31191505
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Disc Pad
Diameter 6"
Thickness 3/8"
Material Foam
Color Red/Blue
Attachment Type PSA
For Use With 6" dia. Stikit(TM) Discs
Application General Industrial, Paint Preparation, Woodworking
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.