Check Availability
  • 3M 

    Disc Pad, 3 in.

  • Item # 20RV96
  • Mfr. Model # 60440127227
Disc Pad, 3 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20RV96
Mfr. Model # 60440127227
UNSPSC #31191505
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Disc Pad
Diameter 3"
Thickness 1/2", 5/16-24 Thread
Material Foam
Color Red/Black
Attachment Type Hook-and-Loop
For Use With 3" dia. Hookit(TM) Clean Sanding Discs
Application Paint Preparation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.