Check Availability
  • 3M 

    Disc Pad, 5 in.

  • Item # 20RV91
  • Mfr. Model # 60440241382
Disc Pad, 5 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Hookit™ disc pad holder securely holds a 3M Hookit sanding or finishing disc or 3M Finesse-it™ buffing pad for use with a handheld sanding tool such as a rotary, orbital, or random orbital sander. The 45° tapered edge provides flexibility and allows the sanded area to be feather-edged or more easily blended. The Hookit hook-and-loop feature makes disc attachment, removal, and re-attachment easy and facilitates use and re-use of the disc for the extent of its abrasive life. The Hookit disc pad grips the brushed nylon loop backings of Hookit discs and provide a finer finish than do adhesive backed discs. The Hookit system is designed for work spaces where adhesive backed discs may become contaminated by dust, dirt, or flying debris.
Show More Close
 

Technical Specifications

Item # 20RV91
Mfr. Model # 60440241382
UNSPSC #31191505
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Disc Pad
Diameter 5"
Thickness 3/4"
Material Foam
Color Yellow
Attachment Type Hook-and-Loop
For Use With 5" dia. Hookit(TM) D/F Discs
Application Marine, Paint Preparation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.