Check Availability
  • 3M 

    Disc Pad, 5 in.

  • Item # 20RV87
  • Mfr. Model # 60440241101
Disc Pad, 5 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20RV87
Mfr. Model # 60440241101
UNSPSC #31191505
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Disc Pad
Diameter 5"
Thickness 3/8"
Material Medium Density Foam
Color Yellow
Attachment Type Hook-and-Loop
For Use With 5" Hookit(TM) Discs
Application General Industrial, Paint Preparation, Woodworking
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.