Check Availability
  • 3M 

    Disc Pad,5 in.

  • Item # 20RV85
  • Mfr. Model # 60440128118
Disc Pad,5 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20RV85
Mfr. Model # 60440128118
UNSPSC #31191505
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Disc Pad
Diameter 5"
Thickness 1/2"
Material Soft Durable Foam
Color Black
Attachment Type Hook-and-Loop
For Use With 5" Hookit(TM) Clean Sanding Discs, 5" Hookit(TM) Dust Free Discs, and 5" Hookit(TM) Discs
Application General Industrial, Paint Preparation, Woodworking
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.