Check Availability
  • 3M 

    Dirt Trap Floor Applicator, 30" Length, 23" Width

  • Item # 12T032
  • Mfr. Model # 36865
Dirt Trap Floor Applicator, 30" Length, 23" Width Dirt Trap Material Applicator,For 12T025
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Dirt Trap Protection Material Floor Applicator is an upright metal dispenser with a foam roller for applying 3M™ Dirt Trap Protection Material to floor areas. Adhesive-backed protection material protects paint booth walls and floor, traps dust, dirt, and overspray, and brightens work areas. Adhesive-backed clear film protects lights and windows from overspray; can easily be peeled off and reapplied. With a long handle and a design that allows it to be pushed or pulled across the floor, the applicator makes it fast and easy to apply protective material to spray booths, paint bays, and other key collision repair shop spaces. Durable metal construction increases equipment life. Loads quickly with simple clamp motion. Applicator may be pushed or pulled allowing for easier, faster application from walls.
Show More Close
 

Technical Specifications

Item # 12T032
Mfr. Model # 36865
UNSPSC #24102201
Catalog Page 1629
Shipping Weight 14.1 lbs
Country of Origin USA *
Item Dirt Trap Floor Applicator
Length 30"
Width 23"
Material Metal
Color Red
For Use With Mfr. No. 36852
* This product's country of origin is subject to change

Compliance and Restrictions