Check Availability
  • 3M 

    Dirt Trap Dispenser, 32" Length, 14" Width

  • Item # 12T029
  • Mfr. Model # 36862
Dirt Trap Dispenser, 32" Length, 14" Width Dirt Trap Material Dispenser,For 12T025
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12T029
Mfr. Model # 36862
UNSPSC #24102201
Catalog Page 1624
Shipping Weight 9.85 lbs
Country of Origin USA *
Item Dirt Trap Dispenser
Length 32"
Width 14"
Material Metal
Color Red
For Use With Mfr. No. 36852
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.