Check Availability
  • Harness Accessories
  • 3M DBI-SALA 

    Suspension Trauma Strap, Nylon, Blk

  • Item # 2UZP7
  • Mfr. Model # 9501403
Suspension Trauma Strap, Nylon, Blk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safety strap allows a suspended worker to stand up in the harness after a fall, while awaiting rescue.The deployed web loop allows you to stand on one or both feet at a time to relieve pressure, improve circulation in the legs, and increase comfort and balance. Compact zipper packs attach to most harnesses, with contents designed to hook together quickly and easily.
Show More Close
 

Technical Specifications

Item # 2UZP7
Mfr. Model # 9501403
UNSPSC #46182306
Catalog Page 1793
Shipping Weight 0.31 lbs
Country of Origin China *
Item Suspension Trauma Strap
Color Black
For Use With Most Harnesses
Material Nylon
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In