Check Availability
  • Confined Space Hoist Mounts
  • 3M DBI-SALA 

    Steel Anchor Base, 10" Length, 8" Width, 3" Height, For Use With Mfr. No. 8516691

  • Item # 5MPA2
  • Mfr. Model # 8517412
Steel Anchor Base,  10" Length,  8" Width,  3" Height,  For Use With Mfr. No. 8516691
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MPA2
Mfr. Model # 8517412
UNSPSC #46182302
Catalog Page 1786
Shipping Weight 13.36 lbs
Country of Origin USA *
Item Steel Anchor Base
Material Steel
Color Silver
Finish Steel
For Use With Mfr. No. 8516691
Mounting Holes 2
Tensile Strength 5000 lb.
Height 3"
Length 10"
Width 8"
Standards OSHA, ANSI Z359.1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In