Check Availability
  • 3M DBI-SALA 

    Shock-Absorbing Lanyard, Number of Legs: 1, Working Length: 2 ft. 6" to 6 ft.

  • Item # 2UZV2
  • Mfr. Model # 1241460
Shock-Absorbing Lanyard, Number of Legs: 1, Working Length: 2 ft. 6" to 6 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Looking for an alternative to elasticized self-retracting lifelines? Adjustable spring technology in the DBI-SALA® EZ-Stop™ Retrax™ SAL retracts automatically while you work to keep the lanyard taut and close to the body, helping to reduce trip falls, snags, and dragging. The self-locking snap hooks let you open and connect easily, even wearing gloves. If you should fall, the incorporated shock-absorbing pack's controlled tearing action helps reduce arrest force to safe levels and stop the fall.
Show More Close
 

Technical Specifications

Item # 2UZV2
Mfr. Model # 1241460
UNSPSC #46182301
Catalog Page 1800
Shipping Weight 2.66 lbs
Country of Origin USA *
Item Shock-Absorbing Lanyard
Series Retrax(TM)
Working Length 2 ft. 6" to 6 ft.
Extended Fall Length 10 ft.
Number of Legs 1
Line Material Polyester
Max. Working Load 310 lb.
Harness Hook Type Snap Hook
Anchorage Hook Type Snap Hook
Anchorage Hook Gate Opening 3/4"
Harness Hook Gate Opening 3/4"
Tensile Strength 6000 lb.
Visual Load Indicator Yes
Color Yellow
For Use With Harness, Anchor
Hardware Material Alloy Steel
Strap Width 1-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms