Check Availability
  • Fall Rescue Accessories
  • 3M DBI-SALA 

    Rescue Lanyard, 24" Length, 3600 lb. Tensile Strength, Blue

  • Item # 3WNK5
  • Mfr. Model # 1231460
Rescue Lanyard,  24" Length,  3600 lb. Tensile Strength,  Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3WNK5
Mfr. Model # 1231460
UNSPSC #46182302
Shipping Weight 2.92 lbs
Country of Origin USA *
Item Rescue Lanyard
Tensile Strength 3600 lb.
Color Blue
Length 24"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In