Check Availability
  • Fall Rescue Accessories
  • 3M DBI-SALA 

    Mounting Plate, For Use With DBI Sala Rollgliss Rescue Ladder, 15-1/2" Length, 1/4" Width

  • Item # 6KWE6
  • Mfr. Model # 8516316
Mounting Plate,  For Use With DBI Sala Rollgliss Rescue Ladder,  15-1/2" Length,  1/4" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6KWE6
Mfr. Model # 8516316
UNSPSC #46182301
Shipping Weight 2.85 lbs
Country of Origin China *
Item Mounting Plate
Material Aluminum Alloy
Color Black
For Use With DBI Sala Rollgliss Rescue Ladder
Height 2"
Width 1/4"
Length 15-1/2"
Includes Mounting Cable, (1) Carabineer with A 11/16" Gate Opening and Rated for 3600 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In