Check Availability
  • 3M DBI-SALA 

    Horizontal Lifeline, 40 ft. Length, Temporary Installation, 1 Workers Per System

  • Item # 5YGJ9
  • Mfr. Model # 2200400
Horizontal Lifeline, 40 ft. Length, Temporary Installation, 1 Workers Per System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5YGJ9
Mfr. Model # 2200400
UNSPSC #46182301
Shipping Weight 12.35 lbs
Country of Origin China *
Item Horizontal Lifeline
Installation Temporary
Length 40 ft.
Line Material Nylon
Workers Per System 1
Weight Capacity 310 or 420 lb.
Tensile Strength 12,000 lb.
Standards OSHA
For Use With Full Body Harness, Lanyard, Primary Vacuum Anchor and Secondary Pad
Includes Rope Tensioner, (2) Snap Hooks, Carrying Bag
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms