Check Availability
  • 3M DBI-SALA 

    Horizontal Lifeline, 60 ft. Length, Temporary Installation, 1 Workers Per System

  • Item # 2UZT6
  • Mfr. Model # 7400160
Horizontal Lifeline, 60 ft. Length, Temporary Installation, 1 Workers Per System Horizontal Lifeline,Temporary,60 ft. L
Qty
  • Web Price
    $1,224.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Horizontal Systems
DBI-SALA™ Horizontal and Vertical Lifeline Systems
• Each system accommodates up to 2 users
• Meet OSHA, ANSI, and CSA standards
Show More Close
 

Technical Specifications

Item # 2UZT6
Mfr. Model # 7400160
UNSPSC #46182301
Shipping Weight 109.6 lbs
Country of Origin USA *
Item Horizontal Lifeline
Installation Temporary
Length 60 ft.
Line Material Galvanized Steel
Workers Per System 1
Weight Capacity 310 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms