Check Availability
  • Guardrails
  • 3M DBI-SALA 

    Guardrail Roof Kit, Powder Coated Steel, 72" Length, 2-7/8" Width, 42" Overall Height, Yellow

  • Item # 49U073
  • Mfr. Model # 7900008
Guardrail Roof Kit,  Powder Coated Steel,  72" Length,  2-7/8" Width,  42" Overall Height,  Yellow
Qty
  • Web Price
    $2,327.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help eliminate fall hazards with this easy-to-assemble 3M DBI-SALA® guardrail roof kit. The compact and lightweight system features a free-standing design that doesn't require surface attachment and requires no special tools for assembly. Design allows you to create custom configurations for floor or wall openings, hatchways, manholes, shafts, or truck docks. The durable, powder-coated finish helps resist corrosion for long life.
Show More Close
 

Technical Specifications

Item # 49U073
Mfr. Model # 7900008
UNSPSC #46151501
Catalog Page 1789
Shipping Weight 490.0 lbs
Country of Origin USA *
Item Guardrail Roof Kit
Mounting Type Portable
Length 72"
Overall Height 42"
Width 2-7/8"
Mounting Dimension 2-7/8"
Construction Powder Coated Steel
Color Yellow
Standards OSHA 1926.500/502
Includes (4) Guardrail Bases, Swing Gate, (3) Splice Kits, (3) 6 ft. Guardrails
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In