Check Availability
  • Guardrails
  • 3M DBI-SALA 

    Guardrail Gate, Powder Coated Steel, 38" Length, 2-7/8" Width, 42" Overall Height, Yellow

  • Item # 49U072
  • Mfr. Model # 7900007
Guardrail Gate,  Powder Coated Steel,  38" Length,  2-7/8" Width,  42" Overall Height,  Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Simple set-screw design eases assembly for this 3M DBI-SALA® guardrail gate. Swing gate is adjustable from 23” to 38”W.

• Compact and lightweight design
• Durable, powder-coated finish
Show More Close
 

Technical Specifications

Item # 49U072
Mfr. Model # 7900007
UNSPSC #24101809
Catalog Page 1789
Shipping Weight 17.45 lbs
Country of Origin USA *
Item Guardrail Gate
Mounting Type Portable
Length 38"
Overall Height 42"
Width 2-7/8"
Mounting Dimension 2-7/8"
Construction Powder Coated Steel
Color Yellow
Standards OSHA 1926.500/502
For Use With Mfr. No. 7900061, 7900062, 7900063
Includes (2) Hinges, Latch Gate Clamp
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In