Check Availability
  • 3M DBI-SALA 

    Green Portable Fall Arrest Post, Powder Coated/Zinc Plate Finish, 30-1/2 to 54-1/2" Height

  • Item # 5MNZ9
  • Mfr. Model # 8516691
Green Portable Fall Arrest Post, Powder Coated/Zinc Plate Finish, 30-1/2 to 54-1/2" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MNZ9
Mfr. Model # 8516691
UNSPSC #46182302
Catalog Page 1786
Shipping Weight 47.9 lbs
Country of Origin USA *
Item Portable Fall Arrest Post
Height 30-1/2 to 54-1/2"
Material Aluminum
Safe Working Radius 24 to 72"
Max. Working Load 310 lb.
Anchorage Point Rating 5400 lb.
Mounting Holes 4
Color Green
Finish Powder Coated/Zinc Plate
For Use With Full Body Harness, SRL, Lanyard
Standards OSHA, ANSI Z359.1
* This product's country of origin is subject to change

Welcome Sign In