Check Availability
  • Harnesses
  • 3M DBI-SALA 

    Full Body Harness with 420 lb. Weight Capacity, Yellow, L

  • Item # 3PRU4
  • Mfr. Model # 1102903
Full Body Harness with 420 lb. Weight Capacity, Yellow, L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This full body harness is constructed with polyester webbing. It includes a hip pad and belt, and is ideal for construction and general industry applications.
Show More Close
 

Technical Specifications

Item # 3PRU4
Mfr. Model # 1102903
UNSPSC #46182306
Shipping Weight 5.05 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Construction, General Industry
Harness Sizing L
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings No
Shoulder Strap Buckles None
Chest Strap Buckles None
Leg Strap Buckles Friction / Pass Through
Subpelvic Strap Yes
Color Yellow
Stretchable No
Tensile Strength 6000 lb.
Standards OSHA 1910.140, OSHA 1926.502
Includes Hip Pad and Belt
* This product's country of origin is subject to change

Welcome Sign In