Check Availability
  • Harnesses
  • 3M DBI-SALA 

    ExoFit XP Full Body Harness with 420 lb. Weight Capacity, Blue, L

  • Item # 3NGL3
  • Mfr. Model # 1110227
ExoFit  XP Full Body Harness with 420 lb. Weight Capacity, Blue, L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ExoFitâ„¢ XP full body harness includes hip pads and a belt with loops. It is ideal for use with tool pouches. Side D-rings help to facilitate hands-free operation.
Show More Close
 

Technical Specifications

Item # 3NGL3
Mfr. Model # 1110227
UNSPSC #46182306
Shipping Weight 4.5 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Construction, General Industry
Harness Sizing L
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles Quick Connect
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Blue
Stretchable No
Tensile Strength 6000 lb.
Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Series ExoFit(TM) XP
Includes Belt Loops, Impact Indicator on Back D-Ring, Removable and Washable Mesh Padding, Integral Lanyard Keeper, 5 Point Adjustment System
* This product's country of origin is subject to change

Welcome Sign In