Check Availability
  • Harnesses
  • 3M DBI-SALA 

    ExoFit XP Full Body Harness with 420 lb. Weight Capacity, Black, M

  • Item # 10E640
  • Mfr. Model # 1100940
ExoFit  XP Full Body Harness with 420 lb. Weight Capacity, Black, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ExoFitâ„¢ XP full body harness includes hip pads and a belt with loops. It is ideal for use with tool pouches. Side D-rings help to facilitate hands-free operation.
Show More Close
 

Technical Specifications

Item # 10E640
Mfr. Model # 1100940
UNSPSC #46182306
Shipping Weight 4.31 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Arc Flash
Harness Sizing M
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Black
Tensile Strength 7000 lb.
Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Series ExoFit(TM) XP
Includes Nomex(R)/Kevlar(R) Pads
* This product's country of origin is subject to change

Welcome Sign In