Check Availability
  • Harnesses
  • 3M DBI-SALA 

    ExoFit STRATA Full Body Harness with 420 lb. Weight Capacity, Blue, XL

  • Item # 494D33
  • Mfr. Model # 1112488
ExoFit STRATA  Full Body Harness with 420 lb. Weight Capacity, Blue, XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 494D33
Mfr. Model # 1112488
UNSPSC #46182306
Shipping Weight 6.1 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Construction
Harness Sizing XL
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings No
Shoulder Strap Buckles Parachute
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Blue
Harness Buckle Material Steel
Harness D-Ring Material Aluminum
Stretchable No
Tensile Strength 3600 lb.
Adjustable Yes
Standards ANSI Z359.11
Series ExoFit STRATA(TM)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms