Check Availability
  • Harnesses
  • 3M DBI-SALA 

    ExoFit STRATA Full Body Harness with 420 lb. Weight Capacity, Blue/Gray, S

  • Item # 45TX33
  • Mfr. Model # 1112565
ExoFit STRATA  Full Body Harness with 420 lb. Weight Capacity, Blue/Gray, S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This full body harness features quick-connect chest strap buckles, as well as side and back D-rings. Its polyester webbing material helps to keep wearers cool and dry. The harness is adjustable for comfort, and non-stretchable for security.
Show More Close
 

Technical Specifications

Item # 45TX33
Mfr. Model # 1112565
UNSPSC #46182306
Catalog Page 1792
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Construction, General Industry
Harness Sizing S
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles None
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Blue/Gray
Stretchable No
Tensile Strength 6000 lb.
Adjustable Yes
Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Series ExoFit STRATA(TM)
Includes Lifetech Weight Distribution System, Sewn In Hip Pad and Belt
* This product's country of origin is subject to change

Welcome Sign In