Check Availability
  • 3M DBI-SALA 

    ExoFit STRATA Full Body Harness with 420 lb. Weight Capacity, Blue/Gray, S

  • Item # 45TX28
  • Mfr. Model # 1112535
ExoFit STRATA  Full Body Harness with 420 lb. Weight Capacity, Blue/Gray, S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This full body harness features quick-connect chest strap buckles, as well as side and back D-rings. Its polyester webbing material helps to keep wearers cool and dry. The harness is adjustable for comfort, and non-stretchable for security.
Show More Close
 

Technical Specifications

Item # 45TX28
Mfr. Model # 1112535
UNSPSC #46182306
Catalog Page 1790
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Construction, General Industry
Harness Size S
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles None
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Blue/Gray
Webbing Material Polyester
Stretchable No
Tensile Strength 6000 lb.
Adjustable Yes
Standards OSHA 1910.66, OSHA 1926.502, ANSI Z359.11
Series ExoFit STRATA(TM)
Includes Lifetech Weight Distribution System, Sewn In Hip Pad and Belt
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms