Check Availability
  • Harnesses
  • 3M DBI-SALA 

    ExoFit NEX Full Body Harness with 420 lb. Weight Capacity, Blue, L

  • Item # 3TMZ7
  • Mfr. Model # 1113007
  • (1)
ExoFit NEX   Full Body Harness with 420 lb. Weight Capacity, Blue, L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Vest-style ExoFit NEX™ harness is designed and constructed for no-tangle donning and a comfortable secure fit. It includes a Tech-Lite™ aluminum back D-ring.
Soft and lightweight, yet durable, with built-in nonslip shoulder, hip, and leg padding. Breathable, moisture-wicking lining keeps wearer dry.
1-handed Revolver™ vertical torso buckles provide easy adjustment of shoulder straps. Duo-Lok™ quick-connect buckles adjust with memory fit feature and allow adjustments to lock in place.
Molded protective shell components prevent abrasion and wear and tear in targeted areas. Repel technology webbing reduces attraction of mold and dirt.
Integrated suspension trauma straps provide quick pressure relief after a fall. Molded break-away lanyard keeper easily accepts larger snap hooks.
Show More Close
 

Technical Specifications

Item # 3TMZ7
Mfr. Model # 1113007
UNSPSC #46182306
Catalog Page 1792
Shipping Weight 4.2 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application General Industry
Harness Sizing L
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles None
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Blue
Tensile Strength 6000 lb.
Adjustable Yes
Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Series ExoFit NEX (TM)
Includes RFID tag
* This product's country of origin is subject to change

Welcome Sign In