Check Availability
  • Harnesses
  • 3M DBI-SALA 

    ExoFit NEX Full Body Harness with 420 lb. Weight Capacity, Blue, L

  • Item # 38W868
  • Mfr. Model # 1113451
ExoFit NEX   Full Body Harness with 420 lb. Weight Capacity, Blue, L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This full-body, wind energy climbing harness is designed to provide no-tangle donning and a comfortable, secure fit for professionals in the field. It is soft and lightweight, yet durable, with built-in nonslip shoulder, hip, and leg padding. It features radios and Lad-Saf® holsters on the front, and removable tool loops on the belt, enabling the wearer to carry equipment while climbing a tower. With a breathable, moisture-wicking lining, it also helps to keep wearers dry. Aluminum front, back, and side D-rings provide reduced weight and added safety.
Show More Close
 

Technical Specifications

Item # 38W868
Mfr. Model # 1113451
UNSPSC #46182306
Shipping Weight 8.15 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Wind Energy
Harness Sizing L
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings Yes
Shoulder Strap Buckles None
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Blue
Tensile Strength 6000 lb.
Adjustable Yes
Standards CSA Z259.10-12
Series ExoFit NEX (TM)
Includes 16" Climb Assist Straps
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms