Check Availability
  • Harnesses
  • 3M DBI-SALA 

    ExoFit NEX Full Body Harness with 420 lb. Weight Capacity, Black, XL

  • Item # 16V463
  • Mfr. Model # 1113318
ExoFit NEX   Full Body Harness with 420 lb. Weight Capacity, Black, XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ExoFit NEX™ harness is designed for no-tangle donning and a comfortable secure fit. It features Nomex®/Kevlar® construction with flame-resistant and nonconductive properties plus PVC-coated aluminum back D-ring and comfort padding.
Soft and lightweight, yet durable, with built-in nonslip shoulder, hip, and leg padding. Breathable, moisture-wicking lining keeps wearer dry.
1-handed Revolver™ vertical torso buckles provide easy adjustment of shoulder straps. Duo-Lok™ quick-connect buckles adjust with memory fit feature and allow adjustments to lock in place.
Molded protective shell components prevent abrasion and wear and tear in targeted areas. Repel technology webbing reduces attraction of mold and dirt.
Integrated suspension trauma straps provide quick pressure relief after a fall. Molded break-away lanyard keeper easily accepts larger snap hooks.
Show More Close
 

Technical Specifications

Item # 16V463
Mfr. Model # 1113318
UNSPSC #46182306
Catalog Page 1792
Shipping Weight 8.8 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Arc Flash, Construction
Harness Sizing XL
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles None
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Black
Tensile Strength 7000 lb.
Adjustable Yes
Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Series ExoFit NEX (TM)
Includes Leather Insulators, Integrated Arc Flash Rated Suspension Trauma Straps, Comfort Padding and Reflective Material on Leg, Chest and Shoulders
* This product's country of origin is subject to change

Welcome Sign In