Check Availability
  • Harnesses
  • 3M DBI-SALA 

    ExoFit Full Body Harness with 420 lb. Weight Capacity, Blue/Gray, S

  • Item # 4WLY6
  • Mfr. Model # 1102340
ExoFit  Full Body Harness with 420 lb. Weight Capacity, Blue/Gray, S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ExoFit™ Full-Body Harnesses
• Meet OSHA and ANSI standards Tensile strength: 6000 lb. Capacity: 420 lb.
Lightweight, durable polyester web harness is X-shaped to wrap around the wearer's body. Designed for max. comfort, freedom of movement, and ease of use. Vest-style harness is easy to put on and has shape retention memory. 5-pt. adjustment provides a better fit. Breathable lining makes harness comfortable for all-day use. Quick-connect buckles are color coded and provide 1-handed operation.
ExoFit™ Wind-Energy
Feature built-in back and leg padding, plus protective hip padding. Built-in lanyards hold tools and equipment so hands remain free. D-rings are PVC coated.
Show More Close
 

Technical Specifications

Item # 4WLY6
Mfr. Model # 1102340
UNSPSC #46182306
Catalog Page 1793
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Wind Energy
Harness Sizing S
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings Yes
Shoulder Strap Buckles None
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Blue/Gray
Stretchable No
Tensile Strength 6000 lb.
Adjustable Yes
Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Series ExoFit(TM)
* This product's country of origin is subject to change

Welcome Sign In