Check Availability
  • Harnesses
  • 3M DBI-SALA 

    ExoFit Full Body Harness with 420 lb. Weight Capacity, Blue/Gray, S

  • Item # 3TNC8
  • Mfr. Model # 1108751
ExoFit  Full Body Harness with 420 lb. Weight Capacity, Blue/Gray, S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ExoFitâ„¢ Full-Body Harnesses
Shoulder D-rings allow use in confined-space entry/rescue applications.
• Meet OSHA and ANSI standards Tensile strength: 6000 lb. Capacity: 420 lb.
Show More Close
 

Technical Specifications

Item # 3TNC8
Mfr. Model # 1108751
UNSPSC #46182306
Catalog Page 1793
Shipping Weight 4.05 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Confined Space
Harness Sizing S
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles None
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Blue/Gray
Tensile Strength 6000 lb.
Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Series ExoFit(TM)
Includes Shoulder D-Rings
* This product's country of origin is subject to change

Welcome Sign In