Check Availability
  • Harnesses
  • 3M DBI-SALA 

    ExoFit Full Body Harness with 420 lb. Weight Capacity, Blue, L

  • Item # 3PRY6
  • Mfr. Model # 1109229
ExoFit  Full Body Harness with 420 lb. Weight Capacity, Blue, L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ExoFitâ„¢ full-body harness is designed to be lightweight and durable. It features an X-shaped design, which wraps around the wearer's body and helps provide maximum comfort, freedom of movement, and ease of use. Its breathable lining helps to make the harness comfortable for all-day use. Quick-connect buckles are color coded and provide 1-handed operation.
Show More Close
 

Technical Specifications

Item # 3PRY6
Mfr. Model # 1109229
UNSPSC #46182306
Shipping Weight 4.82 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Construction, General Industry
Harness Sizing L
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles Quick Connect
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Blue
Stretchable No
Tensile Strength 6000 lb.
Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Series ExoFit(TM)
Includes Belt Loops
* This product's country of origin is subject to change

Welcome Sign In