Check Availability
  • Harnesses
  • 3M DBI-SALA 

    ExoFit Full Body Harness with 420 lb. Weight Capacity, Blue/Gray, L

  • Item # 2UZL2
  • Mfr. Model # 1108527
ExoFit  Full Body Harness with 420 lb. Weight Capacity, Blue/Gray, L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ExoFit™
Built-in nonslip shoulder, hip, and leg padding stays in place. Soft edging provides enhanced comfort and mobility. Fixed back D-ring.
ExoFit™ Full-Body Harnesses
• Meet OSHA and ANSI standards Tensile strength: 6000 lb. Capacity: 420 lb.
Lightweight, durable polyester web harness is X-shaped to wrap around the wearer's body. Designed for max. comfort, freedom of movement, and ease of use. Vest-style harness is easy to put on and has shape retention memory. 5-pt. adjustment provides a better fit. Breathable lining makes harness comfortable for all-day use. Quick-connect buckles are color coded and provide 1-handed operation.
Show More Close
 

Technical Specifications

Item # 2UZL2
Mfr. Model # 1108527
UNSPSC #46182306
Catalog Page 1793
Shipping Weight 3.99 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application General Industry
Harness Sizing L
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings No
Shoulder Strap Buckles None
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Blue/Gray
Stretchable Yes
Tensile Strength 6000 lb.
Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Series ExoFit(TM)
Includes Loops for Belt
* This product's country of origin is subject to change

Welcome Sign In