Check Availability
Delta  Full Body Harness with 330 lb. Weight Capacity, Yellow, S
  • 3M DBI-SALA 

    Delta Full Body Harness with 330 lb. Weight Capacity, Yellow, S

  • Item # 9YHZ2
  • Mfr. Model # 1106112
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This Delta™ full body harness is constructed with polyester webbing. It is ideal for oil and gas applications.
Show More Close
 

Technical Specifications

Item # 9YHZ2
Mfr. Model # 1106112
UNSPSC #46182301
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Oil and Gas
Harness Size S
Weight Capacity 330 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles None
Chest Strap Buckles Mating
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Yellow
Webbing Material Polyester
Stretchable No
Standards ANSI Z359, OSHA
Series Delta(TM)

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms