Check Availability
Delta   Full Body Harness with 420 lb. Weight Capacity, Yellow, S
  • 3M DBI-SALA 

    Delta Full Body Harness with 420 lb. Weight Capacity, Yellow, S

  • Item # 53CV11
  • Mfr. Model # 1100845
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This Delta™ full body harness is constructed with polyester webbing. It features comfort padding and is ideal for general industry applications.
Show More Close
 

Technical Specifications

Item # 53CV11
Mfr. Model # 1100845
UNSPSC #46182306
Shipping Weight 6.3 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application General Industry
Harness Size S
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles None
Leg Strap Buckles Tongue
Subpelvic Strap No
Color Yellow
Webbing Material Polyester
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 3600 lb.
Adjustable Yes
Standards ANSI, OSHA
Series Delta (TM)
Includes Comfort Padding

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms