Check Availability
  • Harnesses
  • 3M DBI-SALA 

    Delta Full Body Harness with 420 lb. Weight Capacity, Yellow, XL

  • Item # 53CV08
  • Mfr. Model # 1100848
Delta   Full Body Harness with 420 lb. Weight Capacity, Yellow, XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Delta™ full body harness is constructed with polyester webbing. It features comfort padding and is ideal for general industry applications.
Show More Close
 

Technical Specifications

Item # 53CV08
Mfr. Model # 1100848
UNSPSC #46182306
Shipping Weight 6.7 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application General Industry
Harness Sizing XL
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles None
Leg Strap Buckles Tongue
Subpelvic Strap No
Color Yellow
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 3600 lb.
Adjustable Yes
Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Series Delta (TM)
Includes Comfort Padding
* This product's country of origin is subject to change

Welcome Sign In