Check Availability
  • Harnesses
  • 3M DBI-SALA 

    Delta Full Body Harness with 420 lb. Weight Capacity, Yellow, XL

  • Item # 53CV04
  • Mfr. Model # 1100523
Delta   Full Body Harness with 420 lb. Weight Capacity, Yellow, XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This full body harness is constructed with polyester webbing. It features comfort padding and is suitable for general industry applications.
Show More Close
 

Technical Specifications

Item # 53CV04
Mfr. Model # 1100523
UNSPSC #46182306
Shipping Weight 8.5 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application General Industry
Harness Sizing XL
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings Yes
Shoulder Strap Buckles None
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap No
Color Yellow
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 3600 lb.
Adjustable Yes
Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Series Delta (TM)
Includes Comfort Padding
* This product's country of origin is subject to change

Welcome Sign In