Check Availability
  • 3M DBI-SALA 

    Delta Full Body Harness with 310 lb. Weight Capacity, Black, L

  • Item # 449R76
  • Mfr. Model # 1112637
Delta  Full Body Harness with 310 lb. Weight Capacity, Black, L Harness,Arc Flash,L,Weight 310 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449R76
Mfr. Model # 1112637
UNSPSC #46182306
Shipping Weight 6.8 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Arc Flash
Harness Size L
Weight Capacity 310 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles None
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Black
Webbing Material Nylon
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 7000 lb.
Adjustable Yes
Standards ANSI
Series Delta(TM)
Includes Web Loops
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms