This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Harnesses
  • 3M DBI-SALA 

    Delta Full Body Harness with 310 lb. Weight Capacity, Black, 2XL

  • Item # 449R73
  • Mfr. Model # 1112629
Delta  Full Body Harness with 310 lb. Weight Capacity, Black, 2XL

See alternate products available online.

Technical Specifications

Item # 449R73
Mfr. Model # 1112629
UNSPSC #46182306
Shipping Weight 6.5 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Arc Flash
Harness Sizing 2XL
Weight Capacity 310 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles None
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Black
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 7000 lb.
Adjustable Yes
Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Series Delta(TM)
Includes Dorsal Web Loop
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms