Check Availability
  • 3M DBI-SALA 

    Delta Full Body Harness with 420 lb. Weight Capacity, Yellow, S

  • Item # 40MC90
  • Mfr. Model # 1100935
Delta  Full Body Harness with 420 lb. Weight Capacity, Yellow, S Body Harness,QuickConnct,Gnral Indstry
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Delta™ full body harness is constructed with polyester webbing. It is ideal for general industry applications. It features comfort padding with vent windows.
Show More Close
 

Technical Specifications

Item # 40MC90
Mfr. Model # 1100935
UNSPSC #46182306
Shipping Weight 4.9 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application General Industry
Harness Size S
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles None
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Yellow
Webbing Material Polyester
Stretchable No
Tensile Strength 6000 lb.
Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Series Delta(TM)
Includes Comfort Padding with Vent Windows
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms