Check Availability
  • Harnesses
  • 3M DBI-SALA 

    Delta Full Body Harness with 420 lb. Weight Capacity, Yellow, S

  • Item # 40MC79
  • Mfr. Model # 1100745
Delta  Full Body Harness with 420 lb. Weight Capacity, Yellow, S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Delta™ full body harness is constructed with polyester webbing. It is ideal for general industry applications. It features comfort padding and vent windows.
Show More Close
 

Technical Specifications

Item # 40MC79
Mfr. Model # 1100745
UNSPSC #46182306
Shipping Weight 5.05 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application General Industry
Harness Sizing S
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles None
Chest Strap Buckles Friction / Pass-Through
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Yellow
Stretchable No
Tensile Strength 6000 lb.
Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Series Delta(TM)
Includes Comfort Padding with Vent Windows
* This product's country of origin is subject to change

Welcome Sign In