Check Availability
Delta  Full Body Harness with 420 lb. Weight Capacity, Yellow, XL
  • 3M DBI-SALA 

    Delta Full Body Harness with 420 lb. Weight Capacity, Yellow, XL

  • Item # 40MC78
  • Mfr. Model # 1100798
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This Delta™ full body harness is constructed with polyester webbing. It is ideal for construction and general industry applications. It features a body belt and hip pads.
Show More Close
 

Technical Specifications

Item # 40MC78
Mfr. Model # 1100798
UNSPSC #46182306
Shipping Weight 6.9 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Construction, General Industry
Harness Size XL
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles None
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Yellow
Webbing Material Polyester
Stretchable No
Tensile Strength 6000 lb.
Standards OSHA 1910.66, OSHA 1926.502, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
Series Delta(TM)
Includes Body Belt and Hip Pad

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms