Check Availability
  • 3M DBI-SALA 

    Delta Full Body Harness with 420 lb. Weight Capacity, Yellow, M

  • Item # 40MC69
  • Mfr. Model # 1100786
Delta  Full Body Harness with 420 lb. Weight Capacity, Yellow, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Delta™ full body harness is constructed with polyester webbing. It is ideal for general industry applications. It features a body belt and hip pads, along with comfort padding and vent windows.
Show More Close
 

Technical Specifications

Item # 40MC69
Mfr. Model # 1100786
UNSPSC #46182306
Shipping Weight 6.15 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application General Industry
Harness Size M
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles None
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Yellow
Webbing Material Polyester
Stretchable No
Tensile Strength 6000 lb.
Standards OSHA 1910.66, OSHA 1926.502, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
Series Delta(TM)
Includes Body Belt and Hip Pad, Comfort Padding with Vent Windows
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms