Check Availability
  • Harnesses
  • 3M DBI-SALA 

    Delta Full Body Harness with 420 lb. Weight Capacity, Blue/Yellow, M

  • Item # 3TND4
  • Mfr. Model # 1101654
Delta  Full Body Harness with 420 lb. Weight Capacity, Blue/Yellow, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Delta™ construction harness has shoulder and hip padding and a belt that allows use with tool pouches. Its durable polyester webbed material repels water and resists abrasion. Delta No-Tangle™ design holds the shape of the harness, making it easier to put on. Revolver™ torso adjusters provide fast, secure fit. Padded spring-loaded stand-up back D-ring provides extra comfort throughout the neck, shoulders, and back and allows for quick and easy connections.
Show More Close
 

Technical Specifications

Item # 3TND4
Mfr. Model # 1101654
UNSPSC #46182306
Catalog Page 1793
Shipping Weight 5.9 lbs
Country of Origin Canada *
Item Full Body Harness
Harness Application Construction
Harness Sizing M
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles None
Chest Strap Buckles Friction / Pass-Through
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Blue/Yellow
Tensile Strength 6000 lb.
Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Series Delta(TM)
Includes Belt with Sewn In Hip and Shoulder Pads
* This product's country of origin is subject to change

Welcome Sign In