Check Availability
  • 3M DBI-SALA 

    Delta Full Body Harness with 420 lb. Weight Capacity, Yellow, Universal

  • Item # 3PRY7
  • Mfr. Model # 1101254
Delta  Full Body Harness with 420 lb. Weight Capacity, Yellow, Universal Full Body Harness,Universal,420 lb.,Ylw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Delta™ full body harness is constructed with polyester webbing. It is ideal for construction and general industry applications.
Show More Close
 

Technical Specifications

Item # 3PRY7
Mfr. Model # 1101254
UNSPSC #46182306
Shipping Weight 4.23 lbs
Country of Origin Canada *
Item Full Body Harness
Harness Application Construction, General Industry
Harness Size Universal
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Friction / Pass-Through
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Yellow
Webbing Material Polyester
Stretchable No
Tensile Strength 6000 lb.
Standards OSHA, ANSI Z359.1
Series Delta(TM)
Includes Shoulder D-Rings
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms