Check Availability
Delta  Full Body Harness with 420 lb. Weight Capacity, Black, M
  • 3M DBI-SALA 

    Delta Full Body Harness with 420 lb. Weight Capacity, Black, M

  • Item # 3PRX8
  • Mfr. Model # 1105475
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This Delta™ full body harness is constructed with Nomex®/Kevlar® webbing. It is ideal for construction and general industry applications.
Show More Close
 

Technical Specifications

Item # 3PRX8
Mfr. Model # 1105475
UNSPSC #46182306
Shipping Weight 1.38 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Construction, General Industry
Harness Size M
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings No
Shoulder Strap Buckles None
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Black
Webbing Material Nomex(R)/Kevlar(R)
Stretchable No
Tensile Strength 7000 lb.
Standards ANSI Z359.1, ASTM F887-05, OSHA
Series Delta(TM)

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms