Check Availability
  • 3M DBI-SALA 

    Delta Full Body Harness with 420 lb. Weight Capacity, Black, Universal

  • Item # 3PRX7
  • Mfr. Model # 1104625
Delta  Full Body Harness with 420 lb. Weight Capacity, Black, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Delta™ full body harness is constructed with Nomex®/Kevlar® webbing. It is ideal for construction and general industry applications.
Show More Close
 

Technical Specifications

Item # 3PRX7
Mfr. Model # 1104625
UNSPSC #46182306
Shipping Weight 3.15 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Construction, General Industry
Harness Size Universal
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles None
Chest Strap Buckles None
Leg Strap Buckles Friction / Pass Through
Subpelvic Strap Yes
Color Black
Webbing Material Nomex(R)/Kevlar(R)
Stretchable No
Tensile Strength 7000 lb.
Standards ANSI Z359.1, ASTM F887-05, OSHA
Series Delta(TM)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms