Check Availability
  • Harnesses
  • 3M DBI-SALA 

    Delta Full Body Harness with 310 lb. Weight Capacity, Yellow, M

  • Item # 3PRN6
  • Mfr. Model # 1110750
Delta  Full Body Harness with 310 lb. Weight Capacity, Yellow, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Delta™ II Arc Flash Harness is engineered to help prevent arc flash injuries and resulting falls. It is constructed with 7000 lb. nylon web, and does not feature metal above the waist. Instead of a back D-ring, it features a dorsal web loop, which reduces overall weight and electrical conductivity, making it ideal for electrical and utility applications. Use in combination with web loop lanyards (available separately) for added safety.
Show More Close
 

Technical Specifications

Item # 3PRN6
Mfr. Model # 1110750
UNSPSC #46182306
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Arc Flash
Harness Sizing M
Weight Capacity 310 lb.
Back D-Ring No
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles None
Chest Strap Buckles None
Leg Strap Buckles Friction / Pass Through
Subpelvic Strap No
Color Yellow
Tensile Strength 7000 lb.
Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Series Delta(TM)
Includes Front Web Rescue Loop, Back Web Loop, Leather Insulators Behind Hardware
* This product's country of origin is subject to change

Welcome Sign In