Check Availability
  • Harnesses
  • 3M DBI-SALA 

    Delta Full Body Harness with 420 lb. Weight Capacity, Blue/Yellow, Universal

  • Item # 2UZJ7
  • Mfr. Model # 1103875
Delta  Full Body Harness with 420 lb. Weight Capacity, Blue/Yellow, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Vest-style Delta™ positioning harness has side D-rings to allow hands-free work when used with a restraint lanyard. Durable polyester webbed construction repels water and resists abrasion. Delta No-Tangle™ design holds the shape of the harness, making it easier to put on. Revolver™ torso adjusters provide fast, secure fit. Padded spring-loaded stand-up back D-ring provides extra comfort throughout the neck, shoulders, and back and allows for quick and easy connections.
Show More Close
 

Technical Specifications

Item # 2UZJ7
Mfr. Model # 1103875
UNSPSC #46182306
Shipping Weight 3.8 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application General Industry
Harness Sizing Universal
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles None
Chest Strap Buckles Friction / Pass-Through
Leg Strap Buckles Friction / Pass Through
Subpelvic Strap Yes
Color Blue/Yellow
Stretchable Yes
Tensile Strength 6000 lb.
Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Series Delta(TM)
* This product's country of origin is subject to change

Welcome Sign In